Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MX0SP23CL3

Millipore

Millistak+® HC Pro Pod Depth Filter

X0SP, filtration area 23 cm2, hydrophilic

Synonym(s):

Millistak+ HC Pro Synthetic Depth Filters X0SP Series 23 cm 2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

Millistak+® media (HC Pro)
acrylic
polypropylene
silica filter aid

description

Cell Culture Harvest

feature

hydrophilic

manufacturer/tradename

Millistak+®

parameter

15 psid max. differential pressure (1.0 bar) at 40 °C (Reverse)
30 psid max. differential pressure (2.1 bar) at 4 °C (Forward)
30 psid max. differential pressure (2.1 bar) at 40 °C (Forward)
50 psid max. differential pressure (3.5 bar) at ≤40 °C (Maximum)

H

32 cm (12.5 in.)

L

62 cm (24.2 in.)

W

2.6 in.

filtration area

23 cm2

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

input

sample type liquid

filter grade

X0SP

Looking for similar products? Visit Product Comparison Guide

General description

The Millistak+® HC Pro Pod Depth Filter (high capacity synthetic media) is a synthetic depth filter providing a cleaner and more consistent depth filtration media over current diatomaceous earth (DE) and cellulose (CE) based filter offerings. This unit, featured in a µPod format with a X0SP media grade, supports primary and secondary clarification as well as downstream filtration applications.

Application

Cell Culture Harvest

Features and Benefits

Synthetic materials of construction

  • Reduce TOC extractables and pre-use flush volume requirements by 50%
  • No beta glucans to interfere with limulous amoebocyte lysate (LAL) testing for bacterial endotoxins

Lot to lot consistency for successful development and implementation of robust clarification processes

Depth filter media formulation & design
  • Provide as much as two times the filtration capacity with equivalent filter retention properties over commercial DE-based benchmarks
  • Improved HCP impurity clearance


Disposable Pod device
  • Flexible, modular format offers scalability from 5 to 12,000 liters or more
  • Robust device format; easy to use and set up

Specifications

Filter Grade: X0SP

Preparation Note

Sterilization Method
Integrity is maintained after 1 autoclave cycle of 60 minutes at 123 °C.

Legal Information

MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service