MilliporeSigma
All Photos(1)

Documents

BMSH356545

Sigma-Aldrich

Benchmark SureTherm 45L CO2 Incubator

AC/DC input 120 V

Sign Into View Organizational & Contract Pricing

Synonym(s):
overhead electric stirrer, digital overhead stirrer

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific H3565-45

parameter

temp. range at +5-60 °C (ambient)

inside W × L × H

33.5 cm (13.2 in.) × 36.1 cm (14.2 in.) × 39.2 cm (15.4 in.)

General description

Cell cultures depend on optimized growth conditions in order to thrive. With precise temperature and CO2 control, Benchmark′s SureTherm Incubators provide the perfect environment for your cultures. All SureTherm Incubators feature a proprietary heat distribution system that combines six sided heating with a low speed internal fan. Air is circulated uniformly throughout the chamber without air exchange from the external environment. This results in a controlled, protected environment with minimal temperature fluctuations (within 0.1°C).
These are the first incubators with the optional (patent pending) IncuView LCI (Live Cell Imaging) technology for viewing cells in “real time”. An internal microscope and large, external display allow cells to be viewed without removal from the incubator, eliminating the inherent temperature fluctuations and risk of contamination. Cells are easily viewed on the large, integrated display or viewed locally or remotely with a wifi enabled phone, tablet or computer. Cell viewing requires the IncuView Integrated Microscope Shelf.

Features and Benefits

  • 6 sided heating
  • Live cell imaging option
  • proprietary heat distribution system


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service