Skip to Content
Merck
All Photos(1)

Key Documents

Z744226

KDS Legato 380 Emulsifier/Homogenizer

new

AC/DC input 100-240 V, UK plug

Synonym(s):

dosing pump, infusion pump, withdrawal pump

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

Pricing and availability is not currently available.

feature

no. of channels 1 (per pump)
CE, RoHS Approved
accuracy ± 0.35%

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 788380

L × D × H

8.89 cm (3.5 in.) × 25.4 cm (10 in.) × 27.94 cm (11 in.)

volume

0.0005—140 mL

weight

4.9 kg (10.75 lb ), (pump)

Looking for similar products? Visit Product Comparison Guide

General description

The Legato 380 emulsifying system is based on the Legato Series of syringe pumps. It utilizes a modified Legato 210P and Legato 270P. All the standard features of the Legato products are still available, but a custom emulsification program has been added to the software. This program is only available with the Legato 380 system. The Legato 210P and Legato 270P can also be used as stand-alone syringe pumps. The emulsifiying system mimics the same action as in manually pushing fluid back and forth between syringes, but does it automatically. You select the volume and the emulsifying rate. The pumps will automatically move the fluid back and forth between the syringes for a user determined time or number of cycles.

Features and Benefits

  • Selectable emulsifying rates
  • Selectable volumes
  • Adjustable duration – Enter the number of cycles or the total time

Legal Information

Legato is a trademark of KD Scientific

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service