Z744228
KDS 410P Legacy High Pressure Syringe Pump, Programmable

Single Syringe, AC/DC input 100-240 V, EuroPlug
Synonym(s):
dosing pump, infusion pump, withdrawal pump
About This Item
feature
no. of channels 1
CE, RoHS, WEEE Approved
accuracy ±< 1%
packaging
pack of 1 ea
manufacturer/tradename
KD Scientific 784910
L × D × H
15 cm (6 in.) × 28 cm (11 in.) × 24 cm (9.5 in.)
volume
0.01—140 mL
weight
6.4 kg (14 lb)
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- High pressure syringe clamps
- Typical Accuracy 1% or better
- >100 lb linear force
- Wide variety of syringes from 10 µl to 140 ml
- Wide plunger travel
- Quick fluid filling
- Power reduction mode
- Volume dispense
- Minimum flow rate of 0.001 µl/hr (10 µl syringe)
- Maximum flow rate of 145.5 ml/min (140 ml syringe)
- Power failure indication
- Anti-siphon
- TTL interface for remote activation
- RS-232
- Daisy chain up to 99 pumps together
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service