Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005273

US EPA Method 8100: GC Analysis of Polynuclear Aromatic Hydrocarbons (PAHs) on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 80 °C (2 min), 15 °C/min to 250 °C, 8 °C/min to 300 °C (5 min)
inj. temp.: 300 °C
MSD interface: 300 °C
scan range: m/z 40 - 450
carrier gas: helium, 1.2 mL/min constant
injection: 0.5 μL splitless (1 min)
liner: 2 mm I.D., FocusLiner with taper
sample: each analyte at 10 μg/mL in methylene chloride

application(s)

environmental

Legal Information

FocusLiner is a trademark of SGE Analytical Science Pty Ltd.
SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Naphthalene
    Acenaphthylene
    Acenaphthene
    Fluorene
    Phenanthrene
    Anthracene
    Carbazole
    Fluoranthene
    Pyrene
    Chrysene
    Benzo[b]fluoranthene
    Benzo[j]fluoranthene
    Benzo[k]fluoranthene
    Benzo[a]pyrene
    3-Methylcholanthrene
    Dibenz[a,h]acridine
    Dibenz[a,j]acridine
    Benzo[ghi]perylene
    Dibenzo(a,e)pyrene
    Dibenzo[a,i]pyrene
    Dibenzo[a,h]pyrene
    See All (21)

recommended

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service